missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™ Syringe Filter, Hydrophilic PTFE, HPF, 0.45 μm

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Brand:  Merck SLCRM25NS

211.39 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 50

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10546835

  • £241.00 / Pack of 50
Estimated Shipment: 03-09-2024
to see stock.
Add to basket

Description

Description

Overview of Non-Sterile Millex™ HPF Syringe Filters
  • HPF Millex includes two different media: a graduated glass fiber prefilter (10.0 to 0.7 μm) to remove larger particles and an 0.20 or 0.45 μm membrane filter for fine filtration
  • Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions
  • For manual or automated use
  • Low-extractable polyethylene housing

Applications:
Drug Dissolution Testing, Automated Sample Preparation, Clarification of Solutions Containing High Particle Levels

Specifications

Specifications

Natural
Single-use
HDPE
0.45 μm
3.9 cm2
Two different media, one graduated glass fiber prefilter, one 0.45 μm membrane filter
113°F
Millex-HPF/LCR Filter Unit
0.82 in.
2.5 cm
2.5 cm
Female luer lok/male luer slip
Hydrophilic LCR
PTFE
Non-sterile
Clarifying of aqueous and organic solutions with high particulate levels, analytical sample prep
50Pack
45°C
100 mL
2.1 cm
2.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers