missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Hydrophilic PTFE, HPF, 0.45 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
£241.00 - £2590.00
Specifications
Color | Natural |
---|---|
Connectors | Female luer lok/male luer slip |
Disposable | Single-use |
Filter Type | Hydrophilic LCR |
Material | HDPE |
Product Code | Brand | No. per Case | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Case | Price | Quantity & Availability | |||||
10748915
|
Merck
SLCRM25NK |
1000Pack |
£2590.00
Pack of 1000 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
10546835
|
Merck
SLCRM25NS |
50Pack |
£241.00
Pack of 50 |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||||
Description
Overview of Non-Sterile Millex™ HPF Syringe Filters- HPF Millex includes two different media: a graduated glass fiber prefilter (10.0 to 0.7 μm) to remove larger particles and an 0.20 or 0.45 μm membrane filter for fine filtration
- Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions
- For manual or automated use
- Low-extractable polyethylene housing
Applications:
Drug Dissolution Testing, Automated Sample Preparation, Clarification of Solutions Containing High Particle Levels
Order Info
Available as 50/pk or 1000/pk.
Specifications
Natural | |
Single-use | |
HDPE | |
0.45 μm | |
3.9 cm2 | |
Two different media, one graduated glass fiber prefilter, one 0.45 μm membrane filter | |
45°C | |
0.82 in. | |
2.5 cm | |
2.5 cm |
Female luer lok/male luer slip | |
Hydrophilic LCR | |
PTFE | |
Non-sterile | |
Clarifying of aqueous and organic solutions with high particulate levels, analytical sample prep | |
113°F | |
Millex-HPF/LCR Filter Unit | |
2.1 cm | |
2.5 cm |