missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™ Nonsterile 33mm Syringe Filters

Remove particulates, reduce signal-to-noise ratios and maintain flat baselines. Millex™ Nonsterile 33mm Syringe Filters are constructed of polyethylene housing with Durapore™ membranes for preparing samples for analysis. Available in two pore sizes.

Brand:  Merck SLHV033NS

Code : 71

Additional Details : Weight : 0.20700kg

 View more versions of this product

Product Code. 10142642

  • £175.00 / Pack of 50
Estimated Shipment: 04-09-2024
to see stock.
Add to basket

Description

Description

Remove particulates, reduce signal-to-noise ratios and maintain flat baselines. Millex™ Nonsterile 33mm Syringe Filters are constructed of polyethylene housing with Durapore™ membranes for preparing samples for analysis. Available in two pore sizes.

Overview of Non-Sterile Millex™ Syringe Filters with Durapore™ (PVDF) Membrane
  • Low protein binding to minimize interaction with your sample and maximize recovery
  • Compatible with aqueous and mild organic solutions
  • Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility
Specifications

Specifications

Yellow
PVDF (Membrane), Polypropylene (Housing)
0.45 μm
4.5 cm2
≤80 μL
Millex™
Syringe Filter
33 mm
Single-use
Durapore PVDF
Non-sterile
Analytical sample prep
PP
Pk. of 50
<100 mL
33 mm
Suggestions de produits

Suggestions de produits

Vidéos
FDS
Documents

Documents

Certificats
Promotions

Promotions