missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Nonsterile 33mm Syringe Filters
Remove particulates, reduce signal-to-noise ratios and maintain flat baselines. Millex™ Nonsterile 33mm Syringe Filters are constructed of polyethylene housing with Durapore™ membranes for preparing samples for analysis. Available in two pore sizes.
£175.00 - £3470.00
Specifications
Color Code | Yellow |
---|---|
Disposable | Single-use |
Material (Membrane) | Durapore PVDF |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
10264352
|
Merck
SLHV033NB |
0.45 μm |
£1355.00
Pack of 250 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
10142642
|
Merck
SLHV033NS |
0.45 μm |
£175.00
Pack of 50 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
10375802
|
Merck
SLHV033NK |
0.45 μm |
£3470.00
Pack of 1000 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
Description
Remove particulates, reduce signal-to-noise ratios and maintain flat baselines. Millex™ Nonsterile 33mm Syringe Filters are constructed of polyethylene housing with Durapore™ membranes for preparing samples for analysis. Available in two pore sizes.
- Low-extractable polyethylene housing
- Includes a 0.22 or 0.45μm membrane filter for fine filtration
- Female Luer-Lok™ inlet and Male Luer Slip outlet
- Durapore™ (PVDF) membrane for lowest protein binding
- Use with aqueous and mild organic solutions
- For sample preparation of protein-containing solutions prior to chromatography or other instrument analyses
Specifications
Yellow | |
Durapore PVDF | |
Non-sterile | |
Analytical sample prep | |
PP | |
<100 mL | |
33 mm |
Single-use | |
0.45 μm | |
4.5 cm2 | |
≤80 μL | |
Syringe Filter | |
33 mm |