missing translation for 'onlineSavingsMsg'
Learn More

Merck Millicell™ Culture Plate Inserts: PCF

Designed for improved cell differentiation and expanded applications involving analytical cell biology

Brand:  Merck PITP01250

 View more versions of this product

Product Code. 10218100

  • £504.00 / Pack of 50
Estimated Shipment: 02-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Designed for improved cell differentiation and expanded applications involving analytical cell biology

  • Microporous membranes allow access to cell monolayer from both apical and basolateral domains; promote enhanced cell attachment, growth, and differentiation of attachment-dependent and suspension cultures
  • Ready-to-use Milicell inserts fit most 6- or 24-well plates and are easily prepared for SEM and TEM techniques; compatible with standard and fluorescent stains
  • Effective growth area for 12mm diameter inserts, 0.6cm2; and 4.2cm2 for 30mm diameter inserts

  • Don't require an extracellular matrix for attachment-dependent cells
  • Polystyrene housing; supplied sterile and individually blister packed
  • Utilize tissue culture-treated polycarbonate membranes for use in co-culturing applications as well as tumor cell invasion and metastasis studies

Applications:

Transport and permeability studies, co-culture for cell-cell interaction studies, in vitro toxicity testing, tumor cell metastasis studies, and organotypic cultures

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.6 cm2
3 μm
12mm
Sterile
Polycarbonate
24 Well Plate
10.5mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.