missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millicell™ EZ Slides
Culture, fix, stain, and view cells all in one device
£189.00 - £1145.00
Specifications
Type | EZ Slide |
---|---|
Color | Clear |
Well Material | Polypropylene |
Lid Material | Polystyrene |
Material | Glass |
Product Code | Brand | Culture Area | Volume (Metric) Working | Wells | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Culture Area | Volume (Metric) Working | Wells | Price | Quantity & Availability | |||
11765254
|
Merck
PEZGS0816 |
0.7 cm2/well | 0.2 to 0.7 mL/Well | 8 |
£249.00
Pack of 16 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
11755254
|
Merck
PEZGS0416 |
1.7 cm2/well | 0.5 to 1.7 mL/Well | 4 |
£189.00
Pack of 16 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
11795254
|
Merck
PEZGS0496 |
1.7 cm2/well | 0.5 to 1.7 mL/Well | 4 |
£1145.00
Pack of 96 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||
11705264
|
Merck
PEZGS0896 |
0.7 cm2/well | 0.2 to 0.7 mL/Well | 8 |
£1145.00
Pack of 96 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||
Description
- Polypropylene wells are resistant to most fixatives—cells may be fixed and stained with wells still attached
- Breakable tabs for easy well removal—no tools required to remove wells from slide
- No adhesive used to attach wells to slide
- No leaky wells
- Raised corner ridges on lid facilitate stacking of multiple units in the incubator
- Noncytotoxic and nonpyrogenic
- Sterile
- Slide holder (available separately) protects slide from damage
Specifications
EZ Slide | |
Polypropylene | |
Glass | |
Sterile |
Clear | |
Polystyrene | |
Simplify your cell analysis by using the Millicell EZ SLIDE glass slide to culture, fix, stain and view your sample all in one device |