missing translation for 'onlineSavingsMsg'
Learn More

Merck Polypropylene Pre-filters

Millipore polypropylene filters are constructed of 100% virgin polypropylene media. They are ideally suited for general clarifying and prefiltration applications including solvents, deionized water and bioburden reduction. They also provide broad thermal compatibility.

Brand:  Merck AN1H04700

Code : 72

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10389500

  • £175.00 / Pack of 100
Estimated Shipment: 05-09-2024
to see stock.
Add to basket

Description

Description

Compatible with aggressive solvents. Polypropylene Prefilters have high dirt-holding capacity and suitable for general prefiltration and prefiltration of solvents, deionized water and bioburden reduction.

Polypropylene pre-filters provide high particle retention, high dirt holding capacity and low pressure drop. They are designed for filtration of organic solvents, but they can also be used - once properly wetted with alcohol - for the filtration of aqueous solutions.Features & Benefits:•Compatible with aggressive solvents •Prefilters have high dirt-holding capacity Applications:General Prefiltration and Clarification, Suitable for Organic Solvents
Specifications

Specifications

White
Polypropylene
Plain
Solvents, deionized water and bioburden reduction
90°C
0.005 in.
Prefilter
4.7 cm
Deionized
10 μm
Hydrophobic
35%
90°C
150 μm
1.85 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers