missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Polypropylene Pre-filters
Millipore polypropylene filters are constructed of 100% virgin polypropylene media. They are ideally suited for general clarifying and prefiltration applications including solvents, deionized water and bioburden reduction. They also provide broad thermal compatibility.
£157.00 - £179.00
Specifications
Color | White |
---|---|
Feedwater Source | Deionized |
Material | Polypropylene |
Filter Type | Plain |
Hydrophobicity | Hydrophobic |
Product Code | Brand | Pore Density | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Density | Pore Size | Price | Quantity & Availability | ||||
10549212
|
Merck
AN0604700 |
35% | 0.6 μm |
£157.00
Pack of 100 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
10004580
|
Merck
AN1204700 |
35% | 1.2 μm |
£157.00
Pack of 100 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
10480401
|
Merck
AN5004700 |
72% | 5 μm |
£171.00
Pack of 100 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
10389500
|
Merck
AN1H04700 |
35% | 10 μm |
£175.00
Pack of 100 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
10379550
|
Merck
AN2504700 |
35% | 2.5 μm |
£157.00
Pack of 100 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
10616741
|
Merck
AN3H04700 |
72% | 30 μm |
£179.00
Pack of 100 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
Description
Compatible with aggressive solvents. Polypropylene Prefilters have high dirt-holding capacity and suitable for general prefiltration and prefiltration of solvents, deionized water and bioburden reduction.
Polypropylene pre-filters provide high particle retention, high dirt holding capacity and low pressure drop. They are designed for filtration of organic solvents, but they can also be used - once properly wetted with alcohol - for the filtration of aqueous solutions.Features & Benefits:
- Compatible with aggressive solvents
- Prefilters have high dirt-holding capacity
Applications: General Prefiltration and Clarification, Suitable for Organic Solvents
Specifications
White | |
Polypropylene | |
Hydrophobic | |
90°C | |
0.005 in. | |
Prefilter | |
4.7 cm |
Deionized | |
Plain | |
Solvents, deionized water and bioburden reduction | |
90°C | |
150 μm | |
1.85 in. |