missing translation for 'onlineSavingsMsg'
Learn More

Merck Sterivex™ Sterile Pressure-Driven Devices

Minimize contamination risk to filtered solution by direct-dispensing design. Sterivex Sterile Pressure-Driven Devices are ready-to-use units that filter solutions with volumes of 100 to 2000mL. Available in a variety of fittings, pore sizes and membrane types.

Brand:  Merck SVHVB1010

 View more versions of this product

Product Code. 10319880

  • £216.00 / Pack of 10
Estimated Shipment: 16-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Minimize contamination risk to filtered solution by direct-dispensing design. Sterivex Sterile Pressure-Driven Devices are ready-to-use units that filter solutions with volumes of 100 to 2000mL. Available in a variety of fittings, pore sizes and membrane types.

  • Sterivex filter units work with syringes, peristaltic pumps or pressure vessels. They eliminate the risk of contamination associated with decanting or pipetting.
  • Sterivex units are designed to dispense into virtually any storage container. The devices are available with different outlet connections (see table).
  • Sterivex filter units can process volumes up to 1,000 mL or 2,000 mL, depending on the type of membrane used in the device. A choice of three different membranes is provided.
  • Filter-sterilize volumes up to 1,000 mL or 2,000 mL, using Sterivex™ pressure-driven filter units (capacity depends on the type of membrane used in the device). With three different membrane options and a variety of outlet connection options, Sterivex™ filters can fit virtually any workflow and dispense into nearly any storage container. Sterivex™ filters work with syringes, peristaltic pumps or pressure vessels and eliminate the risk of contamination associated with decanting or pipetting.

Features & Benefits:

  • Works with a variety of pressure devices including syringes, perstaltic pumps and pressure vessels
  • Comes in multiple membrane types to suit your application needs with capacities up to 2 L

Applications:
Sterilization of Aqueous Solutions

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
Single-use
PVDF
Sterile
≥650 mL/min (at 0.7 bar 25°C)
45 psi
Filling bell
113°F
Bottle Top Filter
3.3 in.
2.12 in.
5.4 cm
Female luer lok with upstream vent
Durapore
0.45 μm
10 cm2
Fast flow andlow protein binding sterilization of aq. Soln.
10/Pk.
Filling bell
45°C
2 to 20 L
8.5 cm
5.4 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.