Learn More
Merck Sterivex™ Sterile Pressure-Driven Devices
Minimize contamination risk to filtered solution by direct-dispensing design. Sterivex Sterile Pressure-Driven Devices are ready-to-use units that filter solutions with volumes of 100 to 2000mL. Available in a variety of fittings, pore sizes and membrane types.
Brand: Merck SVGPL10RC
201.85 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Minimize contamination risk to filtered solution by direct-dispensing design. Sterivex Sterile Pressure-Driven Devices are ready-to-use units that filter solutions with volumes of 100 to 2000mL. Available in a variety of fittings, pore sizes and membrane types.
- Sterivex filter units work with syringes, peristaltic pumps or pressure vessels. They eliminate the risk of contamination associated with decanting or pipetting.
- Sterivex units are designed to dispense into virtually any storage container. The devices are available with different outlet connections (see table).
- Sterivex filter units can process volumes up to 1,000 mL or 2,000 mL, depending on the type of membrane used in the device. A choice of three different membranes is provided.
- Filter-sterilize volumes up to 1,000 mL or 2,000 mL, using Sterivex™ pressure-driven filter units (capacity depends on the type of membrane used in the device). With three different membrane options and a variety of outlet connection options, Sterivex™ filters can fit virtually any workflow and dispense into nearly any storage container. Sterivex™ filters work with syringes, peristaltic pumps or pressure vessels and eliminate the risk of contamination associated with decanting or pipetting.
Features & Benefits:
- Works with a variety of pressure devices including syringes, perstaltic pumps and pressure vessels
- Comes in multiple membrane types to suit your application needs with capacities up to 2 L
Applications:
Sterilization of Aqueous Solutions
Specifications
Clear | |
Single-use | |
Copolyester | |
0.22 μm | |
10 cm2 | |
Fast flow andlow protein binding sterilization of aq. Soln. | |
15/Pk. | |
Male luer lok | |
45°C | |
100 mL | |
8.2 cm | |
1.7 cm |
Female luer lok with upstream vent | |
Express PLUS | |
PES | |
Sterile | |
≥650 mL/min (at 0.7 bar 25°C) | |
45 psi | |
Male luer lok | |
113°F | |
Bottle Top Filter | |
3.2 in. | |
0.66 in. | |
1.7 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.