missing translation for 'onlineSavingsMsg'
Learn More

Merck Ultrafree™-CL Centrifugal Filters

Fast, convenient sample preparation; very low hold-up volumes (10 μL)

Brand:  Merck UFC40VV00

528.28 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 72

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10186330

  • £615.00 / Pack of 100
Estimated Shipment: 16-08-2024
to see stock.
Add to basket

Description

Description

Fast, convenient sample preparation; very low hold-up volumes (10 μL)

Ultrafree™-MC (0.5 mL) and Ultrafree™-CL (2 mL) centrifugal devices are single-use, disposable filters used for removing particulates from aqueous biological solutions. These devices are available in two processing volumes with a range of microporous membranes (from 0.1 to 5.0 μm) for fast filtration and highly reproducible performance. Pre-sterilized units are also available. Use in fixed-angle rotors for 1.5 mL tubes (-MC) and 15 mL tubes (–CL).•Five different pore sizes from 0.1 to 5.0 μm •Pre-sterilized units also available •Fast filtration and highly reproducible performance •Use in fixed-angle rotors for 1.5 mL tubes Applications•Removal of particles and precipitates from aqueous and some solvent-based samples •Ideal for use with protein and nucleic acid solutions
Specifications

Specifications

Orange
Durapore
Non-sterile
Polypropylene
100 Pk.
2 mL
77 mm
16.3 mm
Single-use
0.1 μm
0.8 cm2
5,000 xG
Centrifugal Filters
3.03 in.
0.64 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers