missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Ultrafree™-CL Centrifugal Filters
Fast, convenient sample preparation; very low hold-up volumes (10 μL)
£204.00 - £630.00
Specifications
Disposable | Single-use |
---|---|
Material (Membrane) | Durapore |
Filtration Area | 0.8 cm2 |
Housing Material | Polypropylene |
Max. Force | 5,000 xG |
Product Code | Brand | Color | Pore Size | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Pore Size | Quantity | Price | Quantity & Availability | |||
10309550
|
Merck
UFC40GV25 |
Yellow | 0.22 μm | 25 Pk. |
£204.00
Pack of 25 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
10310462
|
Merck
UFC40GV0S |
Yellow | 0.22 μm | 50 Pk. |
£406.61
Pack of 50 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
10678071
|
Merck
UFC40HV00 |
Red | 0.45 μm | 100 Pk. |
£630.00
Pack of 100 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10319550
|
Merck
UFC40GV00 |
Yellow | 0.22 μm | 100 Pk. |
£605.00
Pack of 100 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
10186330
|
Merck
UFC40VV00 |
Orange | 0.1 μm | 100 Pk. |
£615.00
Pack of 100 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||
Description
Fast, convenient sample preparation; very low hold-up volumes (10 μL)
Ultrafree™-MC (0.5 mL) and Ultrafree™-CL (2 mL) centrifugal devices are single-use, disposable filters used for removing particulates from aqueous biological solutions. These devices are available in two processing volumes with a range of microporous membranes (from 0.1 to 5.0 μm) for fast filtration and highly reproducible performance. Pre-sterilized units are also available. Use in fixed-angle rotors for 1.5 mL tubes (-MC) and 15 mL tubes (–CL).•Five different pore sizes from 0.1 to 5.0 μm •Pre-sterilized units also available •Fast filtration and highly reproducible performance •Use in fixed-angle rotors for 1.5 mL tubes Applications•Removal of particles and precipitates from aqueous and some solvent-based samples •Ideal for use with protein and nucleic acid solutionsSpecifications
Single-use | |
0.8 cm2 | |
5,000 xG | |
2 mL | |
77 mm | |
16.3 mm |
Durapore | |
Polypropylene | |
Centrifugal Filters | |
3.03 in. | |
0.64 in. |