missing translation for 'onlineSavingsMsg'
Learn More

Merck Ultrafree™-MC Centrifugal Filter Devices with Durapore™ Membrane

Prepare and purify microcentrifuge samples. Ultrafree™-MC Centrifugal Filter Devices with Durapore™ Membrane enables fast, convenient sample preparation of very low hold-up volumes. Available in sterile and non-sterile versions and a variety of pore sizes.

Brand:  Merck UFC30SV00

458.28 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 72

Additional Details : Weight : 0.20304kg

 View more versions of this product

Product Code. 10310221

  • £535.00 / Pack of 100
Estimated Shipment: 29-08-2024
to see stock.
Add to basket

Description

Description

Prepare and purify microcentrifuge samples. Ultrafree™-MC Centrifugal Filter Devices with Durapore™ Membrane enables fast, convenient sample preparation of very low hold-up volumes. Available in sterile and non-sterile versions and a variety of pore sizes.

  • Single-use, disposable filters used for removing particulates from aqueous biological solutions
  • Can be used in fixed-angle rotors
  • Fast filtration and highly reproducible performance
  • Ideal for use with protein and nucleic acid solutions
Specifications

Specifications

Dark Green
Durapore
Non-sterile
Polypropylene
100 Pk.
0.5 mL
45 mm
10.6 mm
Single-use
5 μm
0.2 cm2
12,000 xG
Centrifugal Filters
1.77 in.
0.42 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers