missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Ultrafree™-MC Centrifugal Filter Devices with Durapore™ Membrane
Prepare and purify microcentrifuge samples. Ultrafree™-MC Centrifugal Filter Devices with Durapore™ Membrane enables fast, convenient sample preparation of very low hold-up volumes. Available in sterile and non-sterile versions and a variety of pore sizes.
£158.00 - £1170.00
Specifications
Disposable | Single-use |
---|---|
Material (Membrane) | Durapore |
Filtration Area | 0.2 cm2 |
Housing Material | Polypropylene |
Max. Force | 12,000 xG |
Product Code | Brand | Color | Pore Size | Sterility | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Pore Size | Sterility | Quantity | Price | Quantity & Availability | ||
10558052
|
Merck
UFC30DV00 |
Purple | 0.65 μm | Non-sterile | 100 Pk. |
£575.00
Pack of 100 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
||
10228490
|
Merck
UFC30GV0S |
Yellow | 0.22 μm | Sterile | 50 Pk. |
£306.00
Pack of 50 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
||
10014370
|
Merck
UFC30DV25 |
Purple | 0.65 μm | Non-sterile | 25 Pk. |
£158.00
Pack of 25 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||
10217860
|
Merck
UFC30GV00 |
Yellow | 0.22 μm | Non-sterile | 100 Pk. |
£565.00
Pack of 100 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||
10447601
|
Merck
UFC30DV0S |
Purple | 0.65 μm | Sterile | 50 Pk. |
£315.00
Pack of 50 |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||
10166760
|
Merck
UFC30GV25 |
Yellow | 0.22 μm | Non-sterile | 25 Pk. |
£160.00
Pack of 25 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||
10390211
|
Merck
UFC30HV00 |
Red | 0.45 μm | Non-sterile | 100 Pk. |
£779.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
10330171
|
Merck
UFC30HV25 |
Red | 0.45 μm | Non-sterile | 25 Pk. |
£158.00
Pack of 25 |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||
10116240
|
Merck
UFC30HVNB |
Red | 0.45 μm | Non-sterile | 250 Pk. |
£1160.00
Pack of 250 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||
10472121
|
Merck
UFC30GVNB |
Yellow | 0.22 μm | Non-sterile | 250 Pk. |
£1170.00
Pack of 250 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||
10310221
|
Merck
UFC30SV00 |
Dark Green | 5 μm | Non-sterile | 100 Pk. |
£535.00
Pack of 100 |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||
10656921
|
Merck
UFC30VV25 |
Orange | 0.1 μm | Non-sterile | 25 Pk. |
£168.00
Pack of 25 |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||
10257950
|
Merck
UFC30VV00 |
Orange | 0.1 μm | Non-sterile | 100 Pk. |
£530.00
Pack of 100 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||
Description
Prepare and purify microcentrifuge samples. Ultrafree™-MC Centrifugal Filter Devices with Durapore™ Membrane enables fast, convenient sample preparation of very low hold-up volumes. Available in sterile and non-sterile versions and a variety of pore sizes.
- Single-use, disposable filters used for removing particulates from aqueous biological solutions
- Can be used in fixed-angle rotors
- Fast filtration and highly reproducible performance
- Ideal for use with protein and nucleic acid solutions
Specifications
Single-use | |
0.2 cm2 | |
12,000 xG | |
0.5 mL | |
45 mm | |
10.6 mm |
Durapore | |
Polypropylene | |
Centrifugal Filters | |
1.77 in. | |
0.42 in. |