missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Emerald™ Three-Part Syringe
Combines optimum performance and reduced environmental impact. BD™ Emerald™ Three-Part Syringe is a general purpose syringe that contains up to 30% less material than other syringes to minimize waste. Syringes feature a center-mounted Luer connection and no needle.
Brand: BD 307731
This item is not returnable.
View return policy
Description
- Combines optimum performance and reduced environmental impact
- Manufactured in a production plant powered by renewable energy
- Crystal clear plastic allows for easy viewing of the contents
- Green-colored piston crown and engraved shell pressure for precise and safe dosage
- Robust piston stop prevents the rod from accidentally being knocked out
- Rod designed for stable and comfortable grip during use
- Thumb grip with the structure for secure grip during administration

Specifications
CE marked, ISO 7886-1 and 549 compliant | |
General purpose use and pressure applications | |
0.2 mL | |
5 mL | |
Yes |
Clear with Green Piston Crown | |
3-part Syringe | |
100/Pk. | |
Centric Luer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BD Emerald™ Three-Part Syringe > Capacity: 5mL
Spot an opportunity for improvement?Share a Content Correction