missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ HM-200 Series Flask/Funnel Heating Mantle

The HM-200 Series Flask/Funnel Heating Mantle has an opening in its base that accommodates a wide variety of flasks and 60° funnels.

Brand:  Cole-Parmer™ 36104-25

362.74 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 11502684

  • £560.00 / Each
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ceramic fiber insulation keeps case cool.
  • Built-in power controller offers convenience.
  • Chemical-resistant polypropylene housing.
  • Funnel-shaped cavity with a base opening allows uses with 60° funnels and a wide variety of round bottom and pear shaped flasks.
  • Heating mantles have maximum element temperature of 842°F(450°C).
  • Ceramic fiber insulation keeps the polypropylene housing cool.
  • Built-in power controller with dial markings from 1 to 10 offer repeatability.
  • The ''power on'' and ''heater on'' lights indicate if the unit is on.
  • The 36101-series heating mantles with stainless steel (SS) liner over the heating element offer protection against spills and make cleaning easier.
  • The 36104-series heating mantles include a safety earth (ground) screen to provide operator safety.
  • All mantles (except 5000 mL models) feature a single support rod clamp that accepts a 1/2 in. rod.
Specifications

Specifications

500 to 1000 mL (16.9 to 33.8 oz.)
Flasks
230 V
UK and EU plug
2.76 kg
450°C
50/60 Hz
500 to 1000 mL
310 x 238 x 145 mm
Stainless steel screen
300 W
Heating Mantle
16.9 to 33.8 oz.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers