missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS Endeavor 5000 Light Duty Shakers
Digital Light Duty Orbital Shakers intended for everyday shaking
Brand: OHAUS 30770915
640.40 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Budget-Friendly: Aluminum tray with 11 mounting points for accessories and non-slip rubber mat included.
- Ready to attach a wide variety of available accessories to customize for low to mid volume applications.
- Budget-Friendly: Aluminum tray with hardware to secure microplates and deepwell plates on e-E51LDMP03.
- Programmable: Save time with the on-board programming feature, multi-step programs can be created, stored and run easily.
- Data logging and control: Remote function permits PC control and data transfer.
- Suitable for use in incubators (excl. CO2), cold rooms and CO2 environment within the stated temperature and RH range.
- Advanced microprocessor control slowly ramps the shaker tray up to the desired speed and avoids splashing.
- Integrated overload and unbalanced detection to protect samples.
- Bright, backlit LCD display with timer for speed and time.
- Green indicator light illuminates when unit is shaking.
- Visual and audio alarm when timer counts down to zero or an error occurs.
- Durable chemical-resistant polymer housing.
Specifications
3 mm | |
±2 rpm, Above 100 rpm ±2% of set speed | |
24 V | |
Orbital, 3 mm | |
Open Air Shakers | |
No | |
420 x 262 x 119 mm | |
119 mm | |
11.75 in. | |
300 mm | |
8.75 in. | |
222 mm | |
7.5 kg | |
Digital | |
Custom Backlit LCD | |
-10°C to 40°C, 80% RH, Non-condensing |
4 kg | |
100 to 800 rpm | |
1.25 A | |
Up to 3 x 1 L flasks | |
CE, TUV | |
300 x 222 mm | |
4.7 in. | |
16.5 in. | |
420 mm | |
10.3 in. | |
262 mm | |
16.5 lb. | |
± 2 rpm | |
Shaker Orbital e-E51LD0403 EU | |
80% RH, Non-condensing | |
1 minute to 99 hours and 59 minutes |