missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Engraved Plate Replacement Labels for BradyPrinter i5100, i7100, and PR Plus
Engraved Plate Replacement labels for use with Thermal Transfer Portable Printers.
Brand: Brady™ 620443
Additional Details : Weight : 1.56500kg
Description
Silver engraved plate replacement labels for use in data and electrical labeling.
Specifications
Not Autoclavable | |
Silver | |
Polyethylene Foam Laminate Polyester | |
Non-sterile | |
BradyPrinter i5100 and i7100, BradyPrinter PR Plus Series Label Printers, THT 76 mm Core Printers | |
500 Labels | |
0.65 mm | |
100 mm |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
Data, Telecommunications and Electrical Labeling, General Identification | |
1 | |
-40°C to +100°C | |
52.7 mm | |
50 mm |