missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Engraved Plate Replacement Labels for BradyPrinter i5100, i7100, and PR Plus
Engraved Plate Replacement labels for use with Thermal Transfer Portable Printers.
£530.00 - £1160.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Color | Silver |
Finish | Gloss |
Material | Polyethylene Foam Laminate Polyester |
Product Code | Brand | Height (Metric) | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | |||
12332538
|
Brady™
805803 |
8 mm | 11 mm | 27 mm |
£530.00
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
12379108
|
Brady™
620443 |
50 mm | 52.7 mm | 100 mm |
£1160.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
Description
Silver engraved plate replacement labels for use in data and electrical labeling.
Specifications
Not Autoclavable | |
Silver | |
Polyethylene Foam Laminate Polyester | |
Non-sterile | |
BradyPrinter i5100 and i7100, BradyPrinter PR Plus Series Label Printers, THT 76 mm Core Printers | |
-40°C to +100°C |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
Data, Telecommunications and Electrical Labeling, General Identification | |
1 | |
0.65 mm |