missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Engraved Replacement Labels for M610 and M611
Engraved Plate Replacement Labels for use with Brady™ Printers M611 and M610.
£203.00 - £309.00
Specifications
Adhesive Type | Permanent Acrylic, Foam-backed |
---|---|
Coating | None |
Finish | Gloss |
Format | Label |
Material | Polyester |
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
17827934
|
Brady™
312036 |
White | 35 x 18 mm |
£203.00
Each |
In Stock
Log in to see stock. |
||||
17838014
|
Brady™
312040 |
White | 48 x 19 mm |
£309.00
Pack of 300 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||||
17808014
|
Brady™
312032 |
Black | 45 x 15 mm |
£242.00
Pack of 300 |
In Stock
Log in to see stock. |
||||
17828014
|
Brady™
312038 |
Black | 48 x 19 mm |
£309.00
Pack of 300 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||||
17848014
|
Brady™
312035 |
Silver | 35 x 18 mm |
£203.00
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||||
17888084
|
Brady™
312039 |
Silver | 48 x 19 mm |
£309.00
Pack of 300 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||||
17878084
|
Brady™
312033 |
Red | 45 x 15 mm |
£242.00
Pack of 300 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||||
17897854
|
Brady™
312037 |
Yellow | 35 x 18 mm |
£203.00
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
17848054
|
Brady™
312031 |
Yellow | 45 x 15 mm |
£242.00
Pack of 300 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||||
17817934
|
Brady™
312041 |
Yellow | 48 x 19 mm |
£309.00
Pack of 300 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||||
17898084
|
Brady™
312034 |
Black | 35 x 18 mm |
£203.00
Each |
In Stock
Log in to see stock. |
||||
Description
- Engraved Plate Replacement labels for the M610 Portable Printer
- Aggressive adhesive and solvent resistance makes them a great replacement for engraved tags
- Service temperature of -40°C to +100°C
Specifications
Permanent Acrylic, Foam-backed | |
Gloss | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M610, M611, BMP61 | |
-40°C | |
-40°F to +212°F | |
0.0256 in. |
None | |
Label | |
Single-side Printable | |
Engraved Plate Labels | |
Data and Telecommunications, Electrical Labeling, General Identification | |
1 Label | |
Rectangle | |
-40°C to +100°C | |
0.65 mm |