missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excel Healthcare Ltd™ Enigma New Generation LB Steam Steriliser
The first touch screen steam steriliser in the United Kingdom. The interactive display offers a user friendly experience, responding quickly to the simplest of touches.
Brand: Excel Healthcare Ltd™ 280NG
Description
- Fully Comply With Mdd 93/42/Eec, Bs En13060 (Small Sterilisers) Htm 2010-01-05, 97/23/Ec Sep Pressure Equipment Directive
- In-Built Independent Steam Generator Provides Readily Available Steam For Faster Sterilisation Cycles
- Eco Model- Consumes Less Water And Power Supply
- User Friendly Operating System
- External Micro Printer And A Usb Download Facility
- 14-20 Minute Cycle Times
- The Only Full Touch Screen Display Autoclave
Specifications
Enigma New Generation 17 L B Steam Sterilizer | |
250 x 350 mm | |
Digital Full Touch Screen | |
3 Trays | |
Yes | |
Steam | |
47 kg |
17 L | |
Steam Sterilizer | |
230-240 V AC | |
Printer/USB | |
35 min. | |
192 x 285 mm | |
420 x 480 x 640 mm |