missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excel Healthcare Ltd™ Enigma New Generation LB Steam Steriliser
The first touch screen steam steriliser in the United Kingdom. The interactive display offers a user friendly experience, responding quickly to the simplest of touches.
POA - £6600.00
Specifications
Product Type | Steam Sterilizer |
---|---|
Display | Digital Full Touch Screen |
Electrical Requirements | 230-240 V AC |
Includes | 3 Trays |
Printer | Printer/USB |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
16370122
|
Excel Healthcare Ltd™
280NG |
17 L |
£6600.00
Each |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||||
16390132
|
Excel Healthcare Ltd™
313NG |
22 L |
POA
Each |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16330142
|
Excel Healthcare Ltd™
NG45 |
45 L |
POA
Each |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
- Fully Comply With Mdd 93/42/Eec, Bs En13060 (Small Sterilisers) Htm 2010-01-05, 97/23/Ec Sep Pressure Equipment Directive
- In-Built Independent Steam Generator Provides Readily Available Steam For Faster Sterilisation Cycles
- Eco Model- Consumes Less Water And Power Supply
- User Friendly Operating System
- External Micro Printer And A Usb Download Facility
- 14-20 Minute Cycle Times
- The Only Full Touch Screen Display Autoclave
Specifications
Steam Sterilizer | |
230-240 V AC | |
Printer/USB |
Digital Full Touch Screen | |
3 Trays | |
Steam |