Learn More
Sartorius Entris™ II Analytical Balance with Internal Adjustment
Entris™ II Analytical Balance with Internal Adjustment offering isoCAL, LED touch technology, and 12 built-in applications at a budget price. Every balance offers quality, value and consistency.
Brand: Sartorius BCE224I-1CEU
2071.02 GBP valid until 2025-12-31
Use promo code "24305" to get your promotional price.
Description
- No matter what you're weighing, the new Entris™ II balance is always the right choice.
- Offering unrivalled value and backed by almost 150 years of German engineering expertise, the Entris™ II comes in two product lines, so you can find the balance that meets your specific weighing needs.
- With over 40 models from which to choose, you will surely find a model to meet your basic weighing needs.

Specifications
CEU | |
220 g | |
0.1 mg | |
CEU Analytical Balance | |
100 – 240 VAC (±10%), 50 - 60 Hz, 0.2 A |
RS232, USB C | |
Touchscreen | |
PBT, Glass, Stainless Steel | |
≤1.5 sec. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.