missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Enviro-Safe™ Environmentally Friendly Liquid-In-Glass Pocket Thermometers

Environmentally friendly portable thermometers

Brand:  H-B Instrument™ B60570-1400

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 16441265

  • £18.45 / Each
Estimated Shipment: 25-09-2024
to see stock.
Add to basket

Description

Description

EnviroKleen™ certified thermometers feature green, nontoxic, biodegradable, Enviro-Safe liquid against lead-free, white back glass Total immersion pocket thermometers are a compact 160mm (6.3 in.) long Come with a case to protect from breakage Case options include: Plastic Window - encased in plastic with an open window Metal Window - encased in metal with an open window Closed Plastic - housed in removable plastic case Closed Metal - housed in a removable metal case Aluminum Duplex - encased in nickel-plated brass with an open window and housed in a removable aluminum case Nickel-Plated Brass Window - encased in nickel-plated brass with an open window
Specifications

Specifications

Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Total Immersion
6.3 in.
50°C
-5°C to +50°C
0.5°C
Ideal for field studies, waste water treatment and any “on-the-go” applications.
Closed metal case
160 mm
-5°C
±0.5°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers