Learn More
H-B Instrument™ Enviro-Safe™ Environmentally Friendly Liquid-In-Glass Pocket Thermometers
Environmentally friendly portable thermometers
£18.45 - £20.60
Specifications
Certifications/Compliance | Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability. |
---|---|
For Use With (Application) | Ideal for field studies, waste water treatment and any “on-the-go” applications. |
Immersion Type | Total Immersion |
Length (English) Overall | 6.3 in. |
Length (Metric) Overall | 160 mm |
Product Code | Brand | Accuracy | Includes | Subdivision | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Accuracy | Includes | Subdivision | Price | Quantity & Availability | |||
17561535
|
H-B Instrument™
B60570-0100 |
±1°C | Window plastic case | 1°C |
£19.20
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
17571535
|
H-B Instrument™
B60570-0500 |
±1°C | Closed plastic case | 1°C |
£19.35
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
17581535
|
H-B Instrument™
B60570-0900 |
±1°C | Window metal case | 1°C |
£18.90
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
16431265
|
H-B Instrument™
B60570-0200 |
±0.5°C | Window Plastic Case | 0.5°C |
£20.60
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
17591535
|
H-B Instrument™
B60570-1000 |
±0.5°C | Window metal case | 0.5°C |
£19.65
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
17501545
|
H-B Instrument™
B60570-1300 |
±1°C | Closed metal case | 1°C |
£18.90
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
16441265
|
H-B Instrument™
B60570-1400 |
±0.5°C | Closed metal case | 0.5°C |
£18.45
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
Description
- EnviroKleen™ certified thermometers feature green, nontoxic, biodegradable, Enviro-Safe liquid against lead-free, white back glass
- Total immersion pocket thermometers are a compact 160mm (6.3 in.) long
- Come with a case to protect from breakage
Case options include:
Plastic Window - encased in plastic with an open window
Metal Window - encased in metal with an open window
Closed Plastic - housed in removable plastic case
Closed Metal - housed in a removable metal case
Aluminum Duplex - encased in nickel-plated brass with an open window and housed in a removable aluminum case
Nickel-Plated Brass Window - encased in nickel-plated brass with an open window
Applications:
Ideal for field studies, waste water treatment and any “on-the-go” applications.
Order Info
Should you require an individualized Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Certifications
Manufactured and tested by USA quality team and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Specifications
Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability. | |
Total Immersion | |
160 mm |
Ideal for field studies, waste water treatment and any “on-the-go” applications. | |
6.3 in. |