Learn More
H-B Instrument™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers
Certified environmentally safe thermometers replace dangerous mercury.
Brand: H-B Instrument™
Code : 03
Additional Details : Weight : 0.04700kg
Description
- Earth friendly, EnviroKleen™ certified thermometers
- Feature green, non-toxic, biodegradable, Enviro-Safe™ liquid against lead-free, white back glass
- Meet government, education, and industry mandates to purchase “Green” products
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Order Info
Should you require an individualized Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Certifications
Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.
Compliance
Manufactured and tested by USA quality team.
Specifications
NIST, DKD/PTB, ANSI/SAMA Z236.1-1983, ASTM, ISO/IEC 17025:2005, A2LA | |
Total | |
350 mm | |
Glass | |
225°C | |
-10°C to +225°C | |
±1.5°C, ±2°C above 110°C, ±2.5°C above 200°C |
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries. | |
14 in. | |
350 mm | |
Thermometer | |
-10°C | |
Yes | |
1°C |