missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers
Certified environmentally safe thermometers replace dangerous mercury.
£10.89 - £117.00
Product Code | Brand | Temperature Range (Metric) | Length (Metric) Overall | Immersion Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Length (Metric) Overall | Immersion Type | Price | Quantity & Availability | |||
13029142
|
H-B Instrument™
B60509-0200 |
-1°C to +61° C | 420 mm | Partial Immersion |
£117.00
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||
13079132
|
H-B Instrument™
B60504-0100 |
-10°C to +150°C | 200 mm | Total |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13009142
|
H-B Instrument™
B60507-0000 |
-10°C to +225°C | 350 mm | Total |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13069132
|
H-B Instrument™
B60501-0100 |
-10°C to +150°C | 200 mm | Partial |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Earth friendly, EnviroKleen™ certified thermometers
- Feature green, non-toxic, biodegradable, Enviro-Safe™ liquid against lead-free, white back glass
- Meet government, education, and industry mandates to purchase “Green” products
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Order Info
Should you require an individualized Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Compliance
Manufactured and tested by USA quality team.