Learn More
Oakton™ pH Electrode, Single-Junction, Gel
Combine durability with reliability using the Single-Junction Gel filled pH Electrode.
Brand: Oakton™ 59001-65
92.55 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Epoxy-body housing resists impact.
- Ideal for general purpose lab and field applications.
- Compatible with most brands of pH meters.
- The Ag/AgCl combination reference electrodes have an impact-resistant epoxy body.
- Electrodes provide a fast, stable response and are ideal for prolonged readings.
- Gel-filled design requires virtually no maintenance.
- 127 mm L x 12 mm diameter.
- Maximum 176°F (80°C) temperature.
Specifications
BNC | |
Epoxy | |
pH Electrode | |
Ag/AgCl Combination | |
5 in. | |
127 mm | |
0.5 in. |
Single | |
80°C (Max.) | |
Used For general purpose,prolonged pH readings | |
176°F (Max.) | |
3.3 ft. | |
1 m | |
12 mm |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85% - Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.