missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Epoxy / Graphite Conductivity Probes

A 4-pole conductivity probe with integrated temperature sensor and attached 10m cable.

Brand:  Mettler Toledo™ 51344112

 View more versions of this product

Product Code. 10004374

  • £648.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The InLab738-10m operates over a wide measuring range and can be used for many different sample types. The integrated temperature sensor compensates for the difference in temperature between the sample and reference temperature.
  • Rugged plastic body provides full protection
  • IP67 rated; Fully protected against ingress of water and dust
  • Open tip design for easy rinsing and minimising sample carryover
  • For general measurements in the field or factory
Specifications
  • Measuring Range: 0.01 to 1000mS/cm
  • Temperature Range: 0° to 100°C
  • Cable and Connectors: 10m IP67 LTW
  • Cell Constant: 0.57cm-1
  • Cell Type: Four graphite poles
  • Shaft Material: Epoxy
  • Shaft Diameter: 12mm
  • Shaft Length: 120mm
  • ISM: No
  • Temperature Probe: NTC 30 kOhm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.57 cm-1
For Many Different Sample Types
Conductivity Probe
5 m
0.01 to 1000 mS/cm
Rugged Plastic Shaft
LTW (IP67)
0°C to 100°C
120 mm
Epoxy, Graphite
4-Pole
InLab™ 738
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.