missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Ensures a high resistance to chemical agents. Fisherbrand™ Microstirrer Magnetic Stirrer is small, simple and efficient while remaining cold even after several days of continuous use.
High Reliability:
- Control panel is shielded from liquid spills
- Epoxy-coated tough steel casing
- Long life operation
- Accepts up to 5 liter flasks
Applications in Mind:
- Pale surface for visualization of particles and color changes
- Remains cold, even after days of continuous use
- Specifically designed for microtitration
- Excellent speed control, even at low speed
Simple and Practical:
- Speed regulation up to 1100 rpm
- Universal mains voltage / frequency range
- Light weight
Specifications
1100 rpm | |
Epoxy | |
Analog | |
100/240 V | |
48 x 120 x 128 mm (H x W x D) | |
120 mm | |
50/60 Hz | |
Excellent speed control even at low revolutions | |
0.55 kg |
1 | |
5 L | |
Square | |
0.6 w | |
48 mm | |
100 to 240 V, 50/60 Hz, 0.6 w | |
Metal | |
Magnetic Stirrer |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Microstirrer Magnetic Stirrer > Capacity: 5000 mL
Spot an opportunity for improvement?Share a Content Correction