missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ SP 311 Peristaltic Pumps
Velp Scientifica™ SP 311 Peristaltic Pumps are useful for transferring liquids in industry sectors like pharmaceutical, food, biotechnological, chemical, beverage.
Brand: Velp Scientifica™ F40200006
778.00 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Minimum maintenance (just replace the tube)
- Easy cleaning - no contact of liquid and mechanical parts
- Tubing (2 diameters available) resists most chemicals
- Electronic speed control
- Able to pump from 10 meters depth
Specifications
6 to 135 mL/min. | |
Variable flow rate | |
24 V CC with gear reduction | |
145 mm | |
1.8 kg | |
230 V | |
50/60 Hz |
Transferring liquids in industry sectors like pharmaceutical, food, biotechnological, chemical, beverage | |
Epoxy Painted Stainless Steel | |
190 x 145 x 95 mm | |
95 mm | |
230 V 50 to 60 Hz | |
20 w |