missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ SP 311 Peristaltic Pumps

Velp Scientifica™ SP 311 Peristaltic Pumps are useful for transferring liquids in industry sectors like pharmaceutical, food, biotechnological, chemical, beverage.

Brand:  Velp Scientifica™ F40200012

Code : NEW

Additional Details : Weight : 1.80000kg

 View more versions of this product

Product Code. 15399484

  • £730.00 / Each
Estimated Shipment: 09-10-2024
to see stock.

Description

Description

  • Minimum maintenance (just replace the tube)
  • Easy cleaning - no contact of liquid and mechanical parts
  • Tubing (2 diameters available) resists most chemicals
  • Electronic speed control
  • Able to pump from 10 meters depth
Specifications

Specifications

20 to 240 mL/min.
Variable flow rate
24 V CC with gear reduction
145 mm
1.8 kg
230 V
50/60 Hz
Transferring liquids in industry sectors like pharmaceutical, food, biotechnological, chemical, beverage
Epoxy Painted Stainless Steel
190 x 145 x 95 mm
95 mm
230 V 50 to 60 Hz
20 w
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers