missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ twin.tec™ PCR Plates 96-well, 250 μL - PCR Plates
Eppendorf's twin.tec™ PCR Plates feature a polycarbonate frame and thin-walled polypropylene wells ensuring optimal heat transfer and high rigidity. With raised well rims, these plates enable an effective seal, minimizing the risk of cross-contamination and contributing to consistently reliable results.
£66.90 - £155.00
Specifications
Format | Standard |
---|---|
Array | 8 x 12 |
Autoclavable | Autoclavable |
Product Type | PCR Plate |
Material | Polypropylene, Polycarbonate |
Product Code | Brand | Purity or Quality Grade | Skirt Style | Color | Packaging | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Purity or Quality Grade | Skirt Style | Color | Packaging | Price | Quantity & Availability | ||
10176287
|
Eppendorf™
0030129326 |
PCR Clean and Free of Bacterial DNA (Non-sterile) | Semi-skirted | Colorless | 10 x Individually Blister Wrapped |
£80.75
Pack of 10 Qty Price Break Available |
In Stock
Log in to see stock. |
||
10319597
|
Eppendorf™
0030129334 |
PCR Clean and Free of Bacterial DNA (Non-sterile) | Semi-skirted | Blue | 10 x Individually Blister Wrapped |
£80.75
Pack of 10 Qty Price Break Available |
In Stock
Log in to see stock. |
||
15665367
|
Eppendorf™
0030129610 |
Forensic DNA Grade (Non-sterile) | Semi-skirted | Colorless | 10 x Individually Blister Wrapped |
£66.90
Pack of 10 Qty Price Break Available |
In Stock
Log in to see stock. |
||
10608439
|
Eppendorf™
0030133366 |
PCR Clean (Non-sterile) | Unskirted | Colorless | 20 Plates (5 Bags x 4 Plates) |
£85.30
Pack of 20 |
In Stock
Log in to see stock. |
||
10441528
|
Eppendorf™
0030133390 |
PCR Clean (Non-sterile) | Unskirted | Blue | 20 Plates (5 Bags x 4 Plates) |
£85.30
Pack of 20 |
In Stock
Log in to see stock. |
||
10297987
|
Eppendorf™
0030133374 |
PCR Clean (Non-sterile) | Unskirted, Divisible | Colorless | 20 Plates (5 Bags x 4 Plates) |
£155.00
Pack of 20 |
In Stock
Log in to see stock. |
||
10258037
|
Eppendorf™
0030133404 |
PCR Clean (Non-sterile) | Unskirted, Divisible | Blue | 20 Plates (5 Bags x 4 Plates) |
£155.00
Pack of 20 |
In Stock
Log in to see stock. |
||
Description
- One-piece design: combining a polycarbonate frame and polypropylene wells for optimum performance.
- Extremely thin-walled polypropylene wells guarantee optimum heat transfer to the sample.
- Exceptionally solid and torque-resistant polycarbonate frame.
- Improved well-to-well tolerance.
- Cut-away corner and alphanumeric grid-referencing.
- Raised well rims for effective sealing, also reduces risk of cross-contamination.
Certifications
Certified DNA-, DNase-, RNase-, and PCR-inhibitor-free.
Specifications
Standard | |
Autoclavable | |
Polypropylene, Polycarbonate | |
96 |
8 x 12 | |
PCR Plate | |
250 μL | |
Non-sterile |