Learn More
Eppendorf Reference™ 2, Mechanical Single-Channel Pipette
Minimize risk of aerosol contamination and reduce thumb strain with these variable volume pipettes. Eppendorf™ Reference™ 2 Variable Volume Pipettes are ideal for pipetting and mixing liquids, filling of plates, gels and reaction vessels, and phase extraction and removal of supernatants.
Brand: Eppendorf 4924000096
326.80 GBP valid until 2024-12-31
Use promo code "21924" to get your promotional price.
Additional Details : Weight : 0.36000kg
Description
- Integrated pipetting system with internal RFID technology
- Serial number is printed on multiple components of pipette
- Color coded and volume labeled pipette for quick identification of volume size/tip size
- Round upper part of pipette makes it possible to work in every position
- Four-digit display for exact, quick and secure volume setting (volume lock included)
- Spring-loaded tip cone reduces effort during operation/ejection
- Sturdy upper handle, movable parts and external edges made from stainless-steel make pipette robust
- High flexibility with ability to remove single cones
- Ensures continuous identical pipet alignment during work process
- Fully autoclavable pipet with smooth surface and few rough edges
- Single-button operation
- Has Spring-loaded tip cone, movable parts, stainless steel external edges with customizable labeling area
- Ergonomic handling with reduced operating effort
- Simple and quick tip ejection with active aerosol reduction
- Reduce repetitive strain injuries by not having to move your thumb sideways
- Haptic feedback before tip ejection
- High precision and accuracy provides reliable pipetting results
- User friendly secondary adjustment
Specifications
Autoclavable | |
2500 μL Pipette Tip | |
Reference 2 | |
0.25 to 2.5 mL | |
epT.I.P.S.™ Sample Bag with 10 Pipette Tips | |
Yes |
Red | |
1 | |
Pipette | |
2500 μL pipette tips | |
2 μL |