missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Research™ plus, Mechanical Single-Channel Pipettes with Fixed Volume
Resistant to chemical, thermal, and mechanical stress
Brand: Eppendorf™ 3124000075
162.48 GBP valid until 2024-12-31
Use promo code "21924" to get your promotional price.
This item is not returnable.
View return policy
Description
- Control button and ejector's low operating force are positioned for ergonomics
- 4-digit, magnifying-shape volume display Calibration display and adjustment opening for specific liquids and volumes Ultra light PerfectPiston™ piston system constructed of chemically resistant Fortron™ Quick connection clip allows removal of lower part in two quick steps (not in 10μL pipetters) Spring loaded tip cone promotes tight fit to the tip Color indicates pipetter's volume
Specifications
±0.6% | |
Yellow | |
Fixed Volume Pipette | |
200μL Pipette tip |
Autoclavable | |
200 μL Pipette Tip | |
100 μL | |
Spring loaded tip cone, ejector, yellow operating button |