missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ epT.I.P.S.™ Box 2.0 - Pipette Tips
Shop All Eppendorf Products

Click to view available options
Volume (Metric):
0.1 to 10 ÎĽL
0.1 to 20 ÎĽL
0.1 to 5.0 mL
0.25 to 2.5 mL
0.5 to 20 ÎĽL
2 to 200 ÎĽL
20 to 300 ÎĽL
50 to 1000 ÎĽL
50 to 1250 ÎĽL
Color Code:
Blue
Dark Gray
Dark Green
Green
Light Gray
Medium Gray
Orange
Red
Violet
Yellow
Unit Size:
Pack of 24
Pack of 48
Pack of 96
Description
- Contamination-free transfer of trays to stable working box
- System optimized for use with multichannel pipettes
- Color-coded trays for simple identification of tips and pipette
- Tips can be attached to pipette from refill trays
- Boxes and trays are autoclavable at 121°C for subsequent use
- epT.I.P.S. Box 2.0 and epT.I.P.S. Set available in Eppendorf Quality
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy
- Source Reduction
- Free-of a substance that causes environmental harm
- Ozone-Safe or Safe for the Ozone Layer
- Non-Toxic
Specifications
Specifications
| Volume (Metric) | 0.1 to 10 ÎĽL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Colorless |
| Autoclavable | Autoclavable |
| Model | epTIPS |
| Clean Claims | Eppendorf Quality (Non-sterile) |
| Compatibility | Eppendorf Pipettes, Non-Eppendorf Pipettes |
| Format | Box |
| Packaging | 1 Reusable Box x 96 Tips |
| Show More |
Videos
-
Eppendorf_1028625
Documents
Scientific Resources
Brochures
Con_epTIPS_Boxes_Reloads_2Seiten_Fisher_EU.pdf
File size: 716.7 kB
EPPENDORF - How to Become More Sustainable in Your Lab
File size: 3.9 MB
Eppendorf Sustainability Facts and Figures
File size: 753 kB
Brochure: Eppendorf Vessel Compatibility Chart of epTIPS
File size: 531.1 kB
Brochure: Eppendorf Peak of Perfection
File size: 1.9 MB
Flyers
Flyer: Eppendorf Modern Design Less Plastic
File size: 5.3 MB
Flyer: Eppendorf New Racks Improved Sustainability
File size: 1.4 MB
Eppendorf - Form Follows Function: epTIPS 5mL L tips
File size: 725.6 kB
Eppendorf Purity Grades Selection Guide
File size: 344.3 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ epT.I.P.S.™ Box 2.0 - Pipette Tips >
Individuate un'opportunitĂ di miglioramento?Condividi una correzione di contenuto




