missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Erlenmeyer Shaker Flasks with Flat Bottom
Ideal for suspension culture of mammalian cells, plants, microbes and microorganisms. Each flask is manufactured utilizing an optically clear, inert polycarbonate resin which can be disposed of after single use or be made reusable when autoclaved.
Brand: Greiner Bio-One 679502
This item is not returnable.
View return policy
Description
- 2-in-1 DuoCAP™ for flexibility of sterile air exchange
or tight seal - Made of optically clear polycarbonate which is
lighter and safer than glass - Individually packaged and sterile to SAL 10-6 for
long term culture applications - Molded-in graduations for easy volumetric reference
- Non-pyrogenic, non-cytotoxic, and nuclease-free
- Available with flat or baffled base for increased
agitation and aeration
Specifications
Clear | |
Polycarbonate | |
142.3 mm (w/cap) | |
Sterile |
250 mL | |
Suspension culture | |
83 mm base | |
Flat |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction