missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Erlenmeyer Shaker Flasks with Flat Bottom
Ideal for suspension culture of mammalian cells, plants, microbes and microorganisms. Each flask is manufactured utilizing an optically clear, inert polycarbonate resin which can be disposed of after single use or be made reusable when autoclaved.
£142.00
Specifications
Color | Clear |
---|---|
Material | Polycarbonate |
For Use With (Application) | Suspension culture |
Sterility | Sterile |
Bottom Shape | Flat |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
15944462
|
Greiner Bio-One
679502 |
250 mL | 142.3 mm (w/cap) | 83 mm base |
£142.00
Pack of 12 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||
Description
- 2-in-1 DuoCAP™ for flexibility of sterile air exchange
or tight seal - Made of optically clear polycarbonate which is
lighter and safer than glass - Individually packaged and sterile to SAL 10-6 for
long term culture applications - Molded-in graduations for easy volumetric reference
- Non-pyrogenic, non-cytotoxic, and nuclease-free
- Available with flat or baffled base for increased
agitation and aeration
Specifications
Clear | |
Suspension culture | |
Flat |
Polycarbonate | |
Sterile |