missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ EUROSTAR 100 Overhead Stirrers
Use this powerful laboratory mixer for a variety of applications. IKA™ EUROSTAR 100 Overhead Stirrer automatically adjusts the speed through microprocessor controlled technology.
£2510.00
Specifications
Speed | 30 to 1300 rpm |
---|---|
Capacity | 100 L |
Voltage | 230 V |
Wattage | 186 w |
Width (Metric) | 86 mm |
Description
- Equipped with a RS 232 and a USB interface to control and document all parameters
- Integrated torque trend display is provided for the measurement of viscosity changes
- Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions
- Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically
- Guarantees constant speed even with changes in viscosities of the sample
- Multilingual TFT display
- Programmable functions
- Integrated temperature measurement
- Interval operation
- Reverse function
- Timer function
- Adjustable safety circuit
- Locked function
- Infinitely adjustable speed
- Push-through agitator shafts
- Overload protection
- Short-term overload operation
- Quiet operation
- Error code Display
- H 67.60 temperature sensor and WH 11 WiCo holder included in delivery
Specifications
30 to 1300 rpm | |
230 V | |
86 mm | |
50/60 Hz | |
5°C to 40°C | |
70,000 mPas |
100 L | |
186 w | |
230V, 50/60Hz, 186w | |
Alu-Cast Coating/Thermoplastic Polymer | |
100 Ncm |