missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech PTTestr 35 Waterproof MultiParameter

Product Code. 11599104
Click to view available options
Range (pH):
0 to 14
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11599104

Brand: Thermo Scientific™ 01X441505

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for quick and accurate pH checks in pools and spas, aquariums and hydroponics operations, or anywhere frequent pH testing is required. pHTestr 30 meets requirements for many standard environmental and ASTM test methods

  • No need to change sensor every time you switch parameters – One tester measures five parameters (measures pH, TDS, and Temperature)
  • Full pH range measurement at up to 2-decimal places.
  • Low, medium and high TDS ranges – tester measures pure water!
  • Up to 5-point pH calibration and 3-point TDS calibration.
  • Adjustable TDS factor (0.40 to 1.00)
  • Temperature sensor housed within unique dome-shaped casing for faster ATC response and faster measurements
  • ATC/ MTC option
  • Scroll-menu with four buttons control for stress-free navigation
  • Longest-lasting tester in the market! No tools required to replace sensor.
  • One-press Parameter Toggle: Switching parameters is just a press of the button.
  • Certified IP67 Waterproof – Lightweight tester even floats for easy retrieval.
TRUSTED_SUSTAINABILITY

Specifications

Accuracy (pH) ±0.01
Accuracy (TDS) 1% full scale
Battery Life 150+ hours
Battery Type 4 X 1.5 V A76 Micro Alkaline
Calibration Points pH- Up to 5 (Auto)
Calibration Points (pH) Up to 5 (Auto)
Display Type Dual-display LCD (2.1 x 2.7cm)
IP Rating IP67
Measurement Modes pH
Range (pH) 0 to 14
Range (TDS) 0 to 999 ppm 1.00 to 10.00 ppt
Resolution (pH) 0.01
Temperature Range (Metric) 0.0°C to 50.0°C
Model PTTEST35
Resolution (TDS) 1 ppm / 0.01 ppt
Temperature Accuracy ±0.5°C, ±0.9°F
Temperature Compensation ATC / MTC
Temperature Range (English) 32.0°F to 120.0°F
Temperature Resolution 0.1 °C/°F
Dimensions (L x W x H) 18.5 x 6.5 x 5cm
Weight (Metric) 200 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.