Learn More
Thermo Scientific™ Eutech™ CON 150 Conductivity Meter
Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Brand: Thermo Scientific™ 01X651611
373.28 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.50000kg
Description
Eutech™ CON 150 is an IP67-rated waterproof conductivity meter. View conductivity or TDS measurement with temperature as well as cell efficiency on a large three line LCD screen.
Features:
- Built-in memory function – Stores up to 150 measurements along with temperature
- Adjustable temperature coefficient – Set to 0.0 % to meet USP methods for non-compensated measurements
- Power with AA batteries or use optional AC adapter
- Calibrate using automatically recognized standards or manually; to a single point across all ranges or to multiple points (one calibration point per each conductivity range)
- Calibration due alarm – Set a visible reminder when it is time to recalibrate the meter
- Accepts probes with a 0.1, 1.0, or 10 cell constant
- Adjustable conductivity-to-TDS conversion factor – From 0.4 to 1.0
- Selectable manual or automatic temperature compensation (ATC) – For the highest accuracy in any situation
- Selectable ºF/ºC – Choose units to best fit your application
- Ready indicator, manual or automatic measurement hold feature and optional automatic shutoff function
- Includes our easy to clean conductivity cell
- Built-in stand – For easy benchtop or long-term use
- Wall-mount option – Ideal to save bench space
- Innovative Grip-Clip™ – Quickly and easily secures the probe to your beaker or container
Specifications
CON 150 Meter & Electrode: Meter, conductivity cell (K = 1.0), Grip-Clip™, two AA batteries | |
Conductivity, TDS with Temperature | |
TDS: Manual 1 point/range; Temperature: Off set in 0.1 increments, ±10 ºC or ±18 | |
0 to 200 mS | |
Automatic or Manual (-10 to 110°C) | |
0 to 200 ppt (TDS factor 1.0) | |
±1% Full-scale | |
14.0°F to 230.0°F | |
±0.5°C (±0.9°F) | |
Stores up to 150 data sets | |
IP67 | |
Meter: 7 7/8 x 3 1/8 x 2 1/4 in. (20 x 8.3 x 5.7 cm), Boxed: 9 1/8 x 9 1/8 x 2 3/4 in. (23 x 23 x 7 cm) | |
Meter: 1 lb, Boxed: 1.4 lb | |
2 x AA (included) |
±1% Full-scale | |
Probes with a 0.1, 1.0, or 10 cell constant | |
Auto/manual; 1 point/range | |
0.01 μS to 0.1 mS | |
0.0 to 10.0 %/°C | |
0.01 ppm to 0.1 ppt | |
-10°C to +110°C | |
0.1°C (0.1°F) | |
LCD Three Line Custom | |
150 | |
AC adapter (optional) | |
Meter: 0.5 kg, Boxed: 0.7 kg | |
Yes | |
>500 hr. continuous use |