missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ CON 2700 Conductivity Meter

Get quick and accurate conductivity measurements in the field, laboratories, and schools.

Brand:  Thermo Scientific™ 01X543905

734.42 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 11513865

  • £991.68 / Each
Estimated Shipment: 29-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Featuring auto-standardization, auto-calibration and auto-ranging capabilities, the Eutech™ CON 2700 accepts 2-cell and 4-cell electrodes, allowing a broad range of measurement at up to ±1 % full scale accuracy. Meter comes with a multi data screen that shows Conductivity readings, temperature, electrode status, calibration points, date and time all at once.

Features:

Conductivity

  • Range: 0.050 μS to 500.0mS
  • Resolution: 0.01 / 0.1 μS ; 0.001 / 0.01 / 0.1mS
  • Accuracy: ±1 % full scale
  • Cal. Points: Up to 5
  • Cell Constant:0.010 to 10.000

TDS

  • Range (Depending On TDS Factor): 0.050 ppm to 500 ppt (@ TDS factor 1.00)
  • Resolution: 0.01 / 0.1 ppm ; 0.001 / 0.01 / 0.1 ppt
  • Accuracy: ±1 % full scale
  • Cal. Points: Up to 5

Salinity

  • Range: 0.0 to 80.0 ppt
  • Resolution: 0.01 / 0.1 ppm ; 0.001 / 0.01 / 0.1 ppt
  • Accuracy: ±1 % full scale

Resistivity

  • Range: 2.000 Ohm to 20.0mOhm
  • Resolution: 0.01 / 0.1 Ohm ; 0.001 / 0.1 kOhm ; 0.01mOhm
  • Accuracy: ±1 % full scale

Temperature

  • Range (meter): 0.0 to 100.0 °C / 32.0 to 212.0 °F
  • Resolution: 0.1 °C / 0.1 °
  • Accuracy: ±0.3 °C / ±0.5 °F
  • Coefficient (Per °C): Linear & pure ; 0.000 to 10.000 %
  • Normalization: 15.0 to 30.0 °C / 59.0 to 86.0 °F
  • Compensation: ATC /mTC
  • Power Requirements: 9 V DC adapter, 1.3 A (100/240 VAC, SmPS)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Conductivity
2 Ω to 20 mΩ
0.050 ppm to 500 ppt
0.050 μS to 500 mS
0 to 80 ppt
0°C to 100°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers