Learn More
Thermo Scientific™ Eutech COND 6+ Handheld Meter Kit with Electrode
Lightweight, economical, and efficient handheld meters
Brand: Thermo Scientific™ 01X289425
411.19 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 1.33200kg
Description
Lightweight, economical, and efficient handheld meters
- Simple calibration with automatic
- conductivity standard recognition
- Includes Grip-Clip electrode holder
- ±1 % full scale accuracy
- Expanded 0 - 10 % temperature compensation
- Adjustable TDS factor
- Non-volatile memory retains settings, even if batteries run out
- Three year warranty
Specifications
±1 % of full scale ±1 LSD | |
Conductivity with Temperature | |
4 (1 per range) auto; 5 (1 per range) manual | |
0.05% Full-scale | |
±1 % of full scale ±1 LSD | |
0.1°C (0.1°F) | |
BNC, 2.5mm phono socket | |
255 g | |
CONSEN91B electrode with temperature sensor | |
4 x 1.5V AAA Alkaline (included) |
CONSEN91B electrode, KCl calibration solutions, Grip-Clip electrode holder | |
0.1, 1.0, 10.0 | |
0.00 to 19.99 μS/cm, 20.00 to 199.9 μS/cm, 200.0 to 1999 μS/cm, 2.00 to 19.99 mS/cm, 20.0 to 200.0 mS/cm | |
0.05% Full-scale | |
0.00°C to 100.0°C (80.0°C with Supplied Probe) | |
±0.5°C (±0.9°F) | |
15.7 x 8.5 x 4.2 cm | |
3 Years | |
COND 6+ | |
>500 hr. |