missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Eutech™ Conductivity/ATC Electrodes
Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Brand: Thermo Scientific™ 93X546101
188.24 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
Eutech™ Conductivity/ATC Electrodes are used in conductivity meters in various applications. Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Features
- Parameter: Conductivity / Temperature
- Automatic Temperature Compensation
- Cell=2
Specifications
K = 0.1 | |
CON 700 / PC 700 / CON 2700 / PC 2700 | |
Electrode | |
115 x 12 mm | |
Stainless Steel Rings, Epoxy Body | |
Ag/AgCl refillable |
8-pin DIN | |
0°C to 80°C | |
2-Cell Conductivity/ATC Electrode, 0.1 cell constant, SS Sensor, Epoxy-Body (700 & 2700 series) | |
1 m | |
<200 μS |