missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Eutech™ Conductivity/ATC Electrodes
Get quick and accurate conductivity measurements in the field, laboratories, and schools.
£236.48
Specifications
Type | Electrode |
---|---|
For Use With (Equipment) | CON 700 / PC 700 / CON 2700 / PC 2700 |
Temperature (Metric) Range | 0°C to 80°C |
Connector Types | 8-pin DIN |
Diameter (Metric) Body | 115 x 12 mm |
Product Code | Brand | Description | Cell Constant | Measurement Ranges | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Cell Constant | Measurement Ranges | Price | Quantity & Availability | |||
15147623
|
Thermo Scientific™
93X546101 |
2-Cell Conductivity/ATC Electrode, 0.1 cell constant, SS Sensor, Epoxy-Body (700 & 2700 series) | K = 0.1 | <200 μS |
£236.48
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||
Description
Eutech™ Conductivity/ATC Electrodes are used in conductivity meters in various applications. Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Features
- Parameter: Conductivity / Temperature
- Automatic Temperature Compensation
- Cell=2
Specifications
Electrode | |
0°C to 80°C | |
115 x 12 mm | |
Stainless Steel Rings, Epoxy Body |
CON 700 / PC 700 / CON 2700 / PC 2700 | |
8-pin DIN | |
1 m | |
Ag/AgCl refillable |