Learn More
Thermo Scientific™ Eutech™ CyberScan COND 610 Waterproof Handheld Conductivity Meter
Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Brand: Thermo Scientific™ 01X418307
Code : A0
Additional Details : Weight : 0.50000kg
Description
Measure from pure water to seawater with one meter. Eutech™ CyberScan COND 610 Waterproof Handheld Conductivity Meter features a broad conductivity range with Auto-ranging Capabilities for more convenience.
Features:
- Conductivity Range: .. to 500.0mS
- TDS: .. to 500 ppt
- Salinity: .. to 80 ppt
- Resistivity: 0 to 20.00mΩ
- Temperature Range: -10.0 to 110.0 °C (14.0 to 230 °F) (meter)
- Temperature Compensation: Automatic /manual (0 to 100 °C)
- of Calibration Points: 4 (1 per range) Auto, 5 (1 per range)manual
- Cal Due Alarm: Yes (Days -max 30)
- Auto-Cal Options: 84, 1413 uS/cm 88, 111.8mS/cm
- Slope/ Offset Display: Yes (Display + Icon)
- Input: DC phono sockets, 8-pin connector
- LCD Display: Back-lit Dotmatrix
- memory: 500 data sets
- Output : Yes (IrDA/ RS232C)
- Special Functions: Stability Indicator; Self-diagnostic; Non-Volatilememory; Hold & Auto-Power Off after 20minutes
- GLP: Yes
- Ingress Protection: IP67
- Power: 4 'AAA' x 1.4V batteries or 9VDC power adapter
Specifications
IrDA, RS232C | |
0 mS to 500 mS | |
-10°C to +110°C | |
LCD | |
IP 67 |
Conductivity, TDS, Salinity, Temperature | |
0 ppt to 80 ppt | |
0 mΩ to 20 mΩ | |
500 |