missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ CyberScan DO 600 Dissolved Oxygen Meter

For quick, accurate dissolved oxygen checks in laboratories, field and schools.

Brand:  Thermo Scientific™ 01X419502

Product Code. 10747114

  • £1398.53 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Measures oxygen concentration up to 90.00mg/L and Saturation up to 600.0%. Mega-storage space saves up to 500 data sets stamped with time and date – Perfect for GLP-compliant researches. Salinity, temperature and pressure compensation – accurate even under varying conditions. Comprehensive one-glance-tells-all screen with intelligent screen prompts. Cal-due alarm on real-time clock ensures periodic calibration updates. IP67 waterproof design for applications in harsh environments. Auto-logging function automatically records up to 500 data sets stamped with date and time–Great for GLP-compliant researches. LED-RS232 and IrDA Wireless Communication for direct Meter-to-PC data transfer. Convenient 2-point calibration with step-by-step calibration guide. Galvanic, so you don't have to wait for meter to warm up.

Features

Dissolved Oxygen

  • Range: 0.00 to 90.00mg/L or ppm
  • Resolution: 0.01mg/L or ppm
  • Accuracy: ±0.2mg/L

% Saturation

  • Range: 0.0 to 600.0%
  • Resolution: 0.1%
  • Accuracy: ±2 %

Temperature

  • Range: 0.0 to 50.0 °C (32 to 122 °F)
  • Resolution: 0.1 °C (0.1 °F)
  • Accuracy: ±0.3 °C (±0.5 °F)
  • Compensation: ATC /mTC (0.0 to 50 °C)

Salinity Correction

  • Range: 0.0 to 50.0 ppt
  • Resolution: 0.1 ppt
  • method: Automatic correction aftermanual input

Pressure Correction

  • Range: 450 to 825mmHg (59.9 to 109.9 kPa)
  • Resolution: 1mmHg (0.1 kPa)
  • method: Automatic correction with inbuilt sensor

Calibration

  • 2 Point (0%, 100%)
  • Operating Range
  • to 50.0 °C (32 to 122 °F)

Probe Type

  • Galvanic

Date/Time Stamping

  • Yes

memory

  • 500 data sets (GLP-compliant format)

Special Functions

  • Auto-Hold; Auto Power-Off after 2 - 30minutes (user-preset); Stability Indicator; Self-diagnosticsmessages

Power

  • 4 x 1.5 'AA' batteries (>400 hours) or 9V DC adapter, 500mA
TRUSTED_SUSTAINABILITY
Specifications

Specifications

DO 600 meter with 10-ft cable electrode, ECDOHANDYNEW, DAS software, power adapter & carrying kit case.
32°F to 122°F
0 mg/L to 90 mg/L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.