Learn More
Thermo Scientific™ Eutech™ DO 2700 Dissolved Oxygen Meter
Eutech™ offers a wide range of Dissolved Oxygen (DO) meters and probes that measure the amount of gaseous oxygen dissolved in a solution in various educational, laboratory and industrial applications.
Brand: Thermo Scientific™ 01X543907
Code : A0
Informations supplémentaires : Weight : 0.10000kg
Description
Designed for optimal performance and versatility, the DO 2700 come with intuitive, advance set-up options for extensive user-customization. Meter comes with self-stirring probe and bi-directional RS232 – ideal for BOD and other Dissolved Oxygen applications in the laboratory.
Features:
Dissolved Oxygen
- Range: 0.00 to 50.00mg/L
- Resolution: 0.01mg/L
- Accuracy: ±0.5 % full scale
% Saturation Of Oxygen
- Range: 0 to 600.0 %
- Resolution: 0.1 %
- Accuracy: ±0.5 % full scale
Salinity Correction
- Range: 0 to 50.0 ppt
- Resolution: 0.1 ppt
Barometric Pressure Correction
- Range: 450 to 825mmHg (automatic)
- Resolution: 1mmHg
- method: Automatic correction with built-in sensor
Temperature
- Range: 0.0 to 50.0 °C / 32.0 to 122.0 °F
- Resolution: 0.1 °C / 0.1 °F
- Accuracy: ±0.3 °C / ±0.5 °F
- Power Requirements: 9 V DC adapter, 1.3 A (100/240 VAC, SmPS)
Spécification
32°F to 122°F | |
0 mg/L to 50 mg/L |