Learn More
Thermo Scientific™ Eutech™ DO 450 Dissolved Oxygen Meter Kit
Eutech™ offers a wide range of Dissolved Oxygen (DO) meters and probes that measure the amount of gaseous oxygen dissolved in a solution in various educational, laboratory and industrial applications.
Brand: Thermo Scientific™ 01X651635
1243.36 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.50000kg
Description
Eutech™ DO 450 Dissolved Oxygen Meter is a handheld waterproof Dissolved Oxygen/Temperature meter. The DO 450 meter provides an affordable optical RDO technology that reduces maintenance time and costs.
Features
- Parameter: Dissolved Oxygen/Temperature
- Maintenance free optical probe with no electrolyte eliminates hassle of replacing delicate membranes and salt build up from refilling solutions
- Durable waterproof and dustproof design with IP67 rating
- Large, backlit custom display provides measurement with temperature
- Switch between % saturation and mg/L (ppm) dissolved oxygen with a press of a button
- Calibration due alarm – Set a visible reminder when it is time to recalibrate the meter
- Manual barometric pressure and salinity correction
- Selectable ºC or ºF – Choose the unit to best fit your application
- Ready indicator, manual or automatic measurement hold feature and optional automatic shutoff function
- Store up to 500 data sets – Easy USB or RS232 output with optional data cables
- Built-in real-time clock stamps stored data and calibration data with time and date – Meets standards for GLP (Good Laboratory Practices)
- 500 hours battery life or use optional universal power adapter
- Built-in stand with wall-mount – Allows for easy benchtop measurement and storage
Specifications
DO 450 Meter Kit: Dissolved Oxygen Meter, RDO electrode with sensor cap, two AA batteries, hard carry case, USB cable, RDO stainless steel weight/guard, RDO calibration chamber | |
Temperature Compensation, Pressure & Salinity Compensation = Manual Time and date stamp on calibration and stored data |
|
0.0°C to 50.0°C | |
±0.5 ºC; ±0.9 ºF | |
Custom LCD with Backlight | |
IP-67 | |
Meter: 7 7/8 x 3 1/8 x 2 1/4 in (20 x 8.3 x 5.7 cm), Boxed: 9 1/8 x 9 1/8 x 2 3/4 in (23 x 23 x 7 cm) | |
Meter: 1 lb., Boxed: 1.4 lb. | |
0 to 200 %; 0 to 20 ppm/mg/L | |
0.10 %; 0.1 ppm/mg/L | |
0.0°F to 122.0°F | |
> 100 hours (without backlight) | |
±2 %; ±0.1 ppm or mg/L up to 8; ±0.2 ppm or mg/L above 8 |
USB or RS232 | |
DO: Zero and saturation | |
0.1°C (0.1°F) | |
Offset in 0.1 increments, ±10 ºC or ±18 ºF | |
Stores up to 500 data sets | |
Optional | |
Meter: 0.5 kg, Boxed: 0.7 kg | |
±2 %; ±0.1 ppm or mg/L up to 8; ±0.2 ppm or mg/L above 8 | |
0 to 200 %; 0 to 20 ppm/mg/L | |
0.10 %; 0.1 ppm/mg/L | |
0.0°C to 50.0°C | |
Two AA batteries (included) |