Learn More
Thermo Scientific™ Eutech™ ECFC7352901B pH/temperature electrode
Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Brand: Thermo Scientific™ 01X218964
111.93 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
The measure of a liquid's acidity and alkalinity, pH is one of the most common parameter measured in a wide variety of industries ranging from water and wastewater treatment, chemical production, agriculture research and production, environmental monitoring, chemical and life sciences research, biochemical and pharmaceutical research, electronics production to food processing and other industrial applications. Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. This general purpose plastic-body 3-in-1 pH / Temperature combination electrode is used for general pH measurements. Available with 3 m cable.
Specifications
Product Specification: Description
- Parameter: pH / Temperature
- Range: 1 to 13 pH
- Temperature Range: 0 to 80 °C
- Liquid Junction Type: Porous HDPE pin
- Internal Reference Type: Ag/AgCl
- Sealed/Refillable: Sealed
- Reference Junction: Single
- Dimensions (Shaft): 90 x 12mm
- Cable Length: 1m
- Connector: BNC & 2.5mm phono
- Description: General purpose plastic-body '3-in-1' pH / Temperature combination electrode
- Used With: pH 5 / pH 6 / pH 5+ / pH 6+ / pH 11 / pH 110 / pH 510 / pH 700 / pH 1100 / pH 2100 / pH 2700 / Ion 6 / Ion 6+ / Ion 510 / Ion 700 / Ion 2700 / PC 2700

Specifications
General Purpose Plastic-body “3-in-1” pH/Temp. Combination Electrode, 12x9mm, BNC connector, 1m cable (for pH 5/6, Ion 6, pH 11/11, pH 51 & pH 11/21) | |
Single | |
0 to 13 | |
pH/Temperature Combination Electrode |
BNC | |
Plastic | |
0°C to 80°C |
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.